-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caulk |
|---|---|
| Adhesive Type | Caulk |
| Application | Window, Door, Siding And Trim |
| Application Time | 10 min. |
| Base | Acrylic |
| Base Material | Acrylic |
| Color | Black |
| Color Family | Black |
| Container | Cartridge |
| Container Size | 10 oz. |
| Container Type | Cartridge |
| Dry Time | 2 hrs. |
| Elongation | 70% |
| Environment | Indoor, Outdoor |
| Finishing Features | Paintable |
| Flash Point | Not Specified |
| For Use On | Concrete, Glass, Masonry, Metal, Plastic, Wood |
| For Use On Surface Material | Concrete, Drywall, Glass, Masonry, Metal, Plastic, Porcelain, Stucco, Vinyl, Wood |
|---|---|
| Full Cure Time | 7 Days |
| Maximum Application Temperature | 180°F |
| Maximum Operating Temperature | 180°F |
| Minimum Application Temperature | 40°F |
| Minimum Operating Temperature | -30°F |
| Performance Temp. Range | -30°F to +180°F |
| Resistance Properties | Waterproof |
| Sealant Base | Hybrid |
| Sealant Properties | Flexible |
| Series | 3006 ULTRA Series |
| Size | 10 oz. |
| Specific Gravity | 1.54 |
| Voc Content Weight | 14 g/L |
| Working Time | 10 min. |
| standard | ASTM C920 CLASS 35, TT-S-00230C TYPE II CLASS A |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)