-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydrostatic Test Pump |
|---|---|
| Dimensions | 24" x 35" x 28" |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | NPT |
| Discharge Port Size | 3/4" |
| Discharge Port Type | NPT |
| Discharge Pressure (maximum) | 1000 psi |
| Engine Brand | Honda |
| Flow Rate (maximum) | 10 GPM |
| Height | 28" |
| Horsepower (maximum) | 5 1/2 hp |
| Hp | 5 1/2 hp |
| Includes | 10 ft. High Pressure Output Hose, 10 ft. Suction Hose, Two Wheeled Cart With Pneumatic Tires |
| Intake Connection Size | 3/4" |
|---|---|
| Intake Connection Type | NPT |
| Length | 24" |
| Max. Discharge Pressure | 1000 psi |
| Max. Flow Rate | 10 GPM |
| Overall Height | 28" |
| Overall Length | 24" |
| Overall Width | 35" |
| Pump Design | Triplex Piston |
| Relief Valve Type | Adjustable Pressure |
| Suction Port Size | 3/4" |
| Suction Port Type | NPT |
| Width | 35" |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 88.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 72.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)