-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Test Pump |
|---|---|
| Dimensions (lxwxh) | 28" x 8.5" x 9.5" |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | NPT |
| Discharge Hose Type | NPT |
| Discharge Port Size | 1/2" |
| Discharge Port Type | NPT |
| Height | 9 1/2" |
| Housing Material | Plastic |
| Includes | Aluminum And Carbon Enhanced PTFE Piston Pump |
| Length | 28" |
| Material | Plastic |
| Max. Discharge Pressure | 725 psi |
| Max. Pressure | 725 psi |
| Max. Temp. | 120°F |
|---|---|
| Media Type | Ethylene, Oils, Water |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 9 1/2" |
| Overall Length | 28" |
| Overall Width | 8 1/2" |
| Piston Volume | 2.3 cu. in. |
| Power Source | Manual |
| Relief Valve Type | Adjustable Pressure |
| Tank Capacity | 13.5L |
| Type | Hydraulic |
| Volume | 38 cu. m |
| Width | 8 1/2" |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 27.94 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | RO |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)