-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydrostatic Test Pump |
|---|---|
| Dimensions | 37" x 22" x 34" |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | Hose |
| Discharge Hose Length | 10 ft. |
| Discharge Hose Size | 3/4" |
| Discharge Hose Type | Hose |
| Discharge Port Size | 3/4" |
| Discharge Port Type | Hose |
| Discharge Pressure (maximum) | 300 psi |
| Engine Brand | Honda |
| Engine Rpm | 600 RPM |
| Engine/motor Type | Gas |
| Flow Rate (maximum) | 5.4 GPM |
| Gauge Reading (maximum) | 600 psi |
| Gpm | 5.4 GPM |
| Height | 34" |
| Horsepower (maximum) | 5 1/2 hp |
| Hp | 5 1/2 hp |
| Includes | Two Wheeled Cart With Pneumatic Tires |
| Inlet | 3/4" |
| Intake Connection Size | 3/4" |
| Intake Connection Type | Hose |
| Intake Hose Length | 10 ft. |
|---|---|
| Intake Hose Size | 3/4" |
| Intake Hose Type | Hose |
| Length | 37" |
| Lubrication | Factory Lubed Sealed Bearings |
| Max. Discharge Pressure | 300 psi |
| Max. Flow Rate | 5.4 GPM |
| Max. Gauge Reading | 600 psi |
| Max. Motor Speed | 600 RPM |
| Motor Speed (maximum) | 600 RPM |
| Outlet | 3/4" |
| Overall Height | 34" |
| Overall Length | 37" |
| Overall Width | 22" |
| Power Source | Gasoline |
| Pump Design | Roller Pump |
| Relief Valve | Adjustable Pressure |
| Relief Valve Type | Adjustable Pressure |
| Shaft Outer Diameter | 5/8" |
| Shaft Outside Dia. | 5/8" |
| Shaft Size | 5/8" |
| Suction Port | 3/4" Hose |
| Width | 22" |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 55.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 67.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)