-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dropper Bottle |
|---|---|
| Basic Material | Plastic |
| Body Color | White |
| Body Diameter | 14 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Capacity | 3 mL |
| Capacity - Ml | 3 mL |
| Capacity - Oz | 0.1 fl. oz. |
| Closure | No |
| Closure Included | No |
| Color | White |
|---|---|
| Diameter | 14 mm |
| Material | LDPE |
| Overall Height | 39 mm |
| Quantity | 100 |
| Screw Closure Size | 8 mm to 425 mm |
| Shape | Round |
| Special Features | UV Light Protection |
| Thread | 8-425 |
| Type | Dropper |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)