-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dropper Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Natural |
| Body Diameter | 32 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Translucent |
| Closure Included | No |
| Closure Type | Screw On |
| Color | Natural |
|---|---|
| Diameter | 32 mm |
| Graduated | No |
| Material | LDPE |
| Mouth Size | Wide |
| Overall Height | 70 mm |
| Quantity | 100 |
| Screw Closure Size | 20 mm to 410 mm |
| Shape | Round |
| Special Features | UV Light Protection |
| Sterile/non-sterile | Non-Sterile |
| Thread | 20-410 |
| Height (cm) | 7 |
|---|---|
| Length (cm) | 3.2 |
| Width (cm) | 3.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)