-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 17 mm |
| Body Material | Borosilicate Glass |
| Cap Material | Phenolic |
| Cap Style | Includes Closure Yes-Closure Liner Material 14B Rubber |
| Capacity | 0.27 fl. oz. |
| Capacity - Ml | 8 mL |
| Capacity - Oz | 0.27 fl. oz. |
| Clarity | Transparent |
| Closure Color | Black |
| Closure Liner Material | Rubber |
| Closure Material | Phenolic |
| Color | Clear |
| Diameter | 17 mm |
| Fits M-t File | W228790 |
|---|---|
| Fits Vial Rack | 868810 |
| Glassware Class | Class A |
| Height | 63 mm |
| Includes Closure | Yes |
| Liner Material | Rubber |
| Material | Type I Borosilicate Glass |
| Neck Size | 15 mm to 425 mm |
| Number Of Vials Included | 144 |
| Overall Height | 63 mm |
| Product Type | Vial |
| Screw Closure Size | 15 mm to 425 mm |
| Special Features | Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays |
| Thread | 15-425 |
| Vial Type | Sample |
| Height (cm) | 18.26 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 13.34 |
| HS Code | 7017200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)