-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 12 mm |
| Body Diameter | 12 mm |
| Body Material | Borosilicate Glass |
| Body Material Properties | Type I |
| Cap Material | Phenolic |
| Cap Style | Includes Closure Yes-Closure Liner Material 14B Rubber |
| Capacity | 0.54 oz. , 2 mL |
| Capacity - Ml | 2 mL |
| Capacity - Oz | 0.06 fl. oz. |
| Clarity | Transparent |
| Closure Color | Black |
| Closure Liner Material | Rubber |
| Closure Lining Grade | Grade 14B |
| Closure Lining Material | Rubber |
| Closure Material | Phenolic |
| Color | Clear |
|---|---|
| Diameter | 12 mm |
| Fits M-t File | 228778 |
| Fits Vial Rack | 985800 |
| Glassware Class | Class A |
| Height | 38 mm |
| Includes Closure | Yes |
| Liner Material | Rubber |
| Material | Borosilicate Glass |
| Neck Size | 8 mm to 425 mm |
| Number Of Vials Included | 288 |
| Overall Height | 38 mm |
| Product Type | Vial |
| Screw Closure Size | 8 mm to 425 mm |
| Special Features | Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays |
| Thread | 8-425 |
| Vial Type | Sample |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 7017200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)