-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dropper Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Natural |
| Body Diameter | 39 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Polypropylene |
| Capacity | 2.02 fl. oz. |
| Capacity - Ml | 60 mL |
| Capacity - Oz | 2.02 fl. oz. |
| Clarity | Translucent |
| Closure | Yes |
| Closure Color | Clear, White |
| Closure Included | Yes |
|---|---|
| Closure Material | Polypropylene |
| Closure Type | Dropper |
| Color | Natural |
| Diameter | 39 mm |
| Graduated | No |
| Overall Height | 101 mm |
| Quantity | 144 |
| Screw Closure Size | 20 mm to 410 mm |
| Shape | Round |
| Special Features | Average Drop Size Is 44Ul +/- 6Ul, Extended Controlled Dropper Tip Dispenses One Drop At A Time, Supplied With Polypropylene White Screw Caps And Natural Tips, Packaged Separately |
| Sterile/non-sterile | Non-Sterile |
| Thread | 20-410 |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.2545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)