-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dropper Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Natural |
| Body Diameter | 17 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Polypropylene |
| Capacity | 6 mL |
| Capacity - Ml | 6 mL |
| Capacity - Oz | 0.2 fl. oz. |
| Clarity | Translucent |
| Closure | Yes |
| Closure Color | Clear, White |
| Closure Included | Yes |
|---|---|
| Closure Material | Polypropylene |
| Closure Type | Dropper |
| Color | Natural |
| Diameter | 17 mm |
| Graduated | No |
| Overall Height | 58 mm |
| Quantity | 144 |
| Screw Closure Size | 13 mm to 425 mm |
| Shape | Round |
| Special Features | Average Drop Size Is 44Ul +/- 6Ul, Extended Controlled Dropper Tip Dispenses One Drop At A Time, Supplied With Polypropylene White Screw Caps And Natural Tips, Packaged Separately |
| Sterile/non-sterile | Non-Sterile |
| Thread | 13-425 |
| Type | Dropper |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 23.65 |
| Width (cm) | 17.63 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)