-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mechanic's Vise |
|---|---|
| Anvil Length | 3 25/32" |
| Anvil Width | 3 47/64" |
| Base Material | Ductile Iron |
| Base Mount Type | Bolt Down |
| Base Swivel Angle | 360° |
| Base Tensile Strength | 60000 psi |
| Base Type | Swivel |
| Body Casting | 30000 psi |
| Body Material | Steel |
| Body Tensile Strength | 60000 psi |
| Deep Throat | No |
| Duty Rating | Heavy Duty |
| Duty Rating - Vises | Standard Duty |
| Features | Vise Provides A Tight, Secure Grip And Can Handle A Wide Range Of Applications |
| High Visibility | No |
| High-visibility | No |
| Includes Pipe Jaw | Yes |
| Includes Rotating Head | No |
| Jaw Attachment Type | Fixed |
| Jaw Face | Serrated |
| Jaw Face Type | Serrated |
| Jaw Face Width | 8" |
| Jaw Material | Iron |
| Jaw Pad Material | Steel |
| Jaw Type | Fixed |
| Jaw Width | 8" |
|---|---|
| Material | Ductile Iron |
| Material -vises | Ductile Iron |
| Material Process | Cast |
| Max. Jaw Opening | 8" |
| Max. Opening | 8" |
| Mounting Hole Dia. | 1/2" |
| Number Of Lock Down Bolts | 2 |
| Number Of Mounting Holes | 3 |
| Number Of Mounting Points | 3 |
| Overall Height | 10" |
| Overall Length | 21 5/8" |
| Overall Width | 9" |
| Pipe Dia. | 0.375" to 3" |
| Pipe Diameter - Maximum | 3" |
| Pipe Diameter - Minimum | 3/8" |
| Pipe Jaw Included | Yes |
| Product Grouping - Vises | Bench Vises |
| Quick-acting | No |
| Reverse Jaw Opening - Maximum | 8" |
| Reversible | No |
| Spindle Type | Covered |
| Swivel Angle | 360° |
| Throat Depth | 3 1/2" |
| Throat Depth - Vises | 3 1/2" |
| Vise Type | Combination Vise |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 54.93 |
| Width (cm) | 22.86 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)