-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mechanic's Vise |
|---|---|
| Base Material | Cast Iron |
| Base Swivel Angle | 360° |
| Base Type | Swivel |
| Body Casting | 30000 psi |
| Body Tensile Strength | 30000 psi |
| Deep Throat | No |
| Duty Rating | Standard |
| Duty Rating - Vises | Standard Duty |
| Features | Large Anvil Surface |
| High Visibility | No |
| High-visibility | No |
| Includes Pipe Jaw | Yes |
| Jaw Attachment Type | Fixed, Replaceable |
| Jaw Face | Serrated |
| Jaw Face Type | Serrated |
| Jaw Face Width | 5 1/2" |
| Jaw Material | Iron |
| Jaw Type | Fixed Pipe Jaw, Replaceable Top Jaw, Reversible |
| Jaw Width | 5 1/2" |
| Material | Cast Iron |
| Material -vises | Cast Iron |
| Material Process | Cast |
| Max. Jaw Opening | 5 1/2" |
|---|---|
| Max. Opening | 5 1/2" |
| Mounting Hole Dia. | 0.531" |
| Mounting Hole Diameter | 17/32" |
| Number Of Lock Down Bolts | 2 |
| Number Of Mounting Holes | 4 |
| Number Of Mounting Points | 4 |
| Overall Height | 10 1/2" |
| Overall Length | 14 3/4" |
| Overall Width | 8 3/8" |
| Pipe Diameter - Maximum | 3" |
| Pipe Diameter - Minimum | 1/4" |
| Pipe Jaw Included | Yes |
| Product Grouping - Vises | Bench Vises |
| Quick-acting | No |
| Reverse Jaw Opening - Maximum | 7" |
| Reversible | No |
| Spindle Type | Covered |
| Swivel Angle | 360° |
| Throat Depth | 3 3/4" |
| Throat Depth - Vises | 3 3/4" |
| Vise Type | Combination Vise |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 37.39 |
| Width (cm) | 21.27 |
| HS Code | 8205700030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 21.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)