-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanic's Vise |
|---|---|
| Anvil Length | 2 31/64" |
| Anvil Width | 2 1/64" |
| Base Material | Ductile Iron |
| Base Mount Type | Bolt Down |
| Base Swivel Angle | 360° |
| Base Tensile Strength | 60000 psi |
| Base Type | Swivel |
| Body Casting | 30000 psi |
| Body Material | Steel |
| Body Tensile Strength | 60000 psi |
| Deep Throat | No |
| Duty Rating | Heavy Duty |
| Duty Rating - Vises | Standard Duty |
| Features | Vise Provides A Tight, Secure Grip And Can Handle A Wide Range Of Applications |
| High Visibility | No |
| High-visibility | No |
| Includes Pipe Jaw | Yes |
| Includes Rotating Head | No |
| Jaw Attachment Type | Fixed, Replaceable |
| Jaw Face | Serrated |
| Jaw Face Type | Serrated |
| Jaw Face Width | 4" |
| Jaw Material | Iron |
| Jaw Pad Material | Steel |
| Jaw Type | Fixed Pipe Jaw, Replaceable Top Jaw |
| Jaw Width | 4" |
|---|---|
| Material | Ductile Iron |
| Material -vises | Ductile Iron |
| Material Process | Cast |
| Max. Jaw Opening | 4" |
| Max. Opening | 4" |
| Mounting Hole Dia. | 1/2" |
| Number Of Lock Down Bolts | 2 |
| Number Of Mounting Holes | 3 |
| Number Of Mounting Points | 3 |
| Overall Height | 7 5/8" |
| Overall Length | 13" |
| Overall Width | 7 11/16" |
| Pipe Diameter - Maximum | 1 1/2" |
| Pipe Diameter - Minimum | 1/4" |
| Pipe Jaw Included | Yes |
| Product Grouping - Vises | Bench Vises |
| Quick-acting | No |
| Reverse Jaw Opening - Maximum | 4" |
| Reversible | No |
| Spindle Type | Covered |
| Swivel Angle | 360° |
| Throat Depth | 2 1/4" |
| Throat Depth - Vises | 2 1/4" |
| Vise Type | Combination Vise |
| Height (cm) | 19.37 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 19.49 |
| HS Code | 8205700030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)