-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Tap |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | 7/16" |
| Features | For Use With A Wide Variety Of Materials |
| Finish | Uncoated |
| Flute Type | Straight |
| Material | High Speed Steel |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 2.437" |
| Pitch Diameter Limit | Not Rated |
| Pitch Diameter Limits | 3B |
|---|---|
| Primary Material Application | All Materials |
| Shank Dia. | 0.563" |
| Shank Length | 1 3/8" |
| Shank Type | Straight |
| Size | 1/4" |
| Square Size | 0.421" |
| System Of Measurement | Fractional Inch |
| Tap Grouping | Tap |
| Tap Type | Pipe |
| Thread Direction | Right Hand |
| Thread Length | 1 1/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)