-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Tap |
|---|---|
| 75% Thread Drill Size | 0.5625" |
| Class Of Fit | Class 3B |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | 37/64" |
| Features | Cutting Internal Pipe Threads |
| Finish | Uncoated |
| Flute Type | Straight |
| Material | High Speed Steel |
| Material Grade - Machining | Grade M2 |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 2 9/16" |
| Pitch Diameter Limit | Not Rated |
| Pitch Diameter Limits | 3B |
| Primary Material Application | All Materials |
| Shank Dia. | 3/4" |
| Shank Length | 1 1/2" |
| Shank Type | Straight |
|---|---|
| Shank Type - Machining | Straight |
| Size | 3/8" |
| Square Size | 0.515" |
| Standards | Asme |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Semi Bottoming |
| Tap Finish | Bright |
| Tap Grouping | Tap |
| Tap Material | High Speed Steel |
| Tap Style | Pipe |
| Tap Thread Size | 3/8"-18 |
| Tap Type | Pipe |
| Thread Direction | Right Hand |
| Thread Length | 1 1/16" |
| Thread Size | 3/8"-18 |
| Thread Standard | NPT |
| Threads Per Inch | 18 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 2.03 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)