-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Nut Gun, Metric |
|---|---|
| Display Qty | 1 |
| Finish | Plain |
| Includes | 4 Mandrels Sizes M3 (5TUW9), M4 (5TUX1), M5 (5PWX9), M6 (5PWY1), Molded Plastic Case |
| Mandrel Sizes Included | M3, M4, M5, M6 |
| Material | Aluminum, Steel |
| No. Of Rivet Nuts | 40 |
| Number Of Pieces | 46 |
| Rivet Nut Types Included | Rivet Nut |
|---|---|
| Rivet Type | Rivet Nut |
| Size | M3, M4, M5, M6 |
| System Of Measurement | Metric |
| Thread Size | M3, M4, M5, M6 |
| Tool Type | Rivet Nut Installation Tool |
| Type | Rivet Nut Tool Kit |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16.51 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.1655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)