-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Tool |
|---|---|
| Compatible Insert Type | Flanged, Knurled, Slotted |
| Compatible Internal Thread Size | #4-40, #6-32, #8-32, M3, M4 |
| Compatible Material | Stainless Steel, Steel |
| Display Qty | 1 |
| Includes | Manual |
| Material | Steel, Aluminum |
| Overall Length | 6" |
| Power Source | Pneumatic |
|---|---|
| Rivet Type | Rivet Nut |
| Size | M3 |
| System Of Measurement | Inch, Metric |
| Thread Size | #4-40 |
| Tool Type | Pneumatic Installation Tool |
| Type | Rivet Nut Tool |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 27.94 |
| HS Code | 8467195090 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)