-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Nut Gun |
|---|---|
| Compatible Internal Thread Size | #8-32, #10-24, #10-32 |
| Display Qty | 1 |
| Grip Material | PVC |
| Includes | 3 Mandrels Sizes 8-32, 10-24, 10-32 |
| Mandrel Sizes Included | #10-24, #10-32, #8-32 |
| Material | Steel |
|---|---|
| Rivet Type | Rivet Nut |
| System Of Measurement | Imperial |
| Thread Size | #10-24 |
| Tool Type | Hand Installation Tool |
| Type | Rivet Nut Gun |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 12.7 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)