-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Service Jack |
|---|---|
| Application | General |
| Body Material | Steel |
| Chassis Length | 21 5/8" |
| Features | Double Ram Design Allows Jack To Have An Extremely Low Saddle Height Of 8-1/8 In, First Ram Piston Has A Capacity Of 35 Tons, Maintaining The Same Maximum Lifting Height, Second Ram Piston Has A Capacity Of 22 Tons |
| For Lifting | Construction Vehicle, Farm Equipment, Low Clearance Bus |
| Handle Length | 40 7/8" |
| Includes | Instruction Manual |
| Jack Type | Axle Jack |
| Lifting Actuator | Pneumatic |
| Lifting Height Max. | 8 1/8" |
| Lifting Height Min. | 19 5/8" |
| Load Capacity | 35 ton. |
|---|---|
| Material | Steel |
| Maximum Lift | 19 5/8" |
| Maximum Lift Height | 19 5/8" |
| Minimum Lift | 8 1/8" |
| Minimum Lift Height | 8 1/8" |
| Operation Type | Air |
| Power Raise | 11 1/2" |
| Power Source | Air |
| Saddle Length | 21 5/8" |
| Standards | ASME PASE |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 39.37 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 48.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)