-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Service Jack |
|---|---|
| Application | Heavy-Duty |
| Body Material | Steel |
| Caster Dia. | 3.875" |
| Caster Wheel Dia. | 3 7/8" |
| Chassis Length | 55" |
| Features | Built-In By-Pass Device To Prevent Damage To Jack From Over Pumping, Internal Safety Valve Prevents Damage To Jack From Overloading, Used For Lifting Part Of A Total Vehicle (One Wheel) |
| For Lifting | Automobile, Construction, Farm Equipment, Trucks |
| For Vehicle Type | Trucks |
| Handle Length | 45" |
| Handle Material | Steel |
| Jack Type | Floor Jack |
| Lifting Actuator | Manual Handle |
| Lifting Capacity | 10 ton. |
| Load Capacity | 10 ton. |
|---|---|
| Maximum Lift | 27 1/8" |
| Maximum Lift Height | 27 1/8" |
| Minimum Lift | 7 1/8" |
| Minimum Lift Height | 7 1/8" |
| Operation Type | Manual |
| Power Raise | 20" |
| Power Source | Mechanical |
| Saddle Length | 55" |
| Type | Hydraulic Service Jack |
| Wheel Dia. | 3 7/8" |
| Wheel Diameter | 3 7/8" |
| standard | ASME PASE |
Westward 1ZKX5 hydraulic service jack is designed to lift parts of a vehicle (i.e. a wheel) for specific applications. It comes with a steel handle for rigidity and easy control over the jack during manual pumping.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 163.83 |
| Width (cm) | 62.23 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 192.24 |
The saddle is the round metal part of the jack that moves upwards when the jack lever handle is pumped, causing the car to lift to the desired height.
An ISO Grade 32 mineral oil must be used in hydraulic jacks to offer high pressure and wear & corrosion resistance.
Westward jack features all steel construction for excellent compressive strength and wear resistance.
Jack stands are placed under the jacks for permanent support and holding static loads during routine maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)