-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Service Jack |
|---|---|
| Application | Heavy-Duty |
| Body Material | Steel |
| Caster Dia. | 3.875" |
| Caster Wheel Dia. | 3 7/8" |
| Chassis Length | 55" |
| Features | One Pump To Lift Contact Point Which Allows A No-Lift Load Lift Possible In Seconds |
| For Lifting | Construction Vehicle, Farm Equipment, Low Clearance Bus |
| For Vehicle Type | Trucks |
| Handle Length | 45" |
| Handle Material | Steel |
| Jack Type | Floor Jack |
| Lifting Actuator | Pneumatic |
| Lifting Capacity | 10 ton. |
|---|---|
| Load Capacity | 10 ton. |
| Maximum Lift | 27" |
| Maximum Lift Height | 27 1/8" |
| Minimum Lift | 7 1/8" |
| Minimum Lift Height | 7 1/8" |
| Operation Type | Air/Manual |
| Power Source | Air, Mechanical |
| Saddle Length | 55" |
| Wheel Dia. | 3 7/8" |
| Wheel Diameter | 3 7/8" |
| Standards | ASME PASE |
| Height (cm) | 37.15 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 61.91 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 194.22 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)