-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Extension |
|---|---|
| Burst Pressure | 11600 psi |
| Compatible Grease Gun Type | Manual |
| Compatible With Grainger Part Number | 15F196, 15F197, 15F198, 15F199, 15F201, 15F203, 15F210, 15F211, 19XH23, 1ZTC4, 33RL90, 45CT42, 45CT43, 45CT44, 45CT45, 45CT46, 48UJ77, 48UJ78, 48UJ79, 4BY69, 4BY70, 4BY71, 4BY72, 4BY73, 4BY74, 4BY75, 4BY81, 4BY82 |
| Connection | 1/8" |
| End 1 Thread Size | 1/8" |
| End 1 Thread Type | NPT |
| End 2 Thread Size | 1/8" |
| End 2 Thread Type | NPT |
| Features | Plated Steel Ends With Hydraulic Crimping |
|---|---|
| Includes | Coupler, Rubber Hose |
| Length | 12" |
| Material | Polyurethane |
| Maximum Operating Pressure | 3500 psi |
| Nozzle Type | Flexible |
| Overall Length | 12" |
| Resistance Properties | Corrosion Resistant, Impact Resistant,UV/Sunlight Resistant |
| Size | 12" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 3.3 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)