-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Extension |
|---|---|
| Connection | 1/8" |
| Features | Heavy Duty Grease Gun Hose With Anti Kink Spring Guard |
| Includes | Steel Fittings & Spring Guard |
| Inlet Size | 1/8" |
| Inlet Type | MNPT |
|---|---|
| Max. Pressure | 5800 psi |
| Outlet Size | 1/8" |
| Size | 18" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 7.11 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)