-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Intermediate Chest |
|---|---|
| Bearing Type | Ball |
| Body Color | Red |
| Body Finish | Powder Coated |
| Body Finish/color | Powder Coated Red |
| Body Gauge | 18 ga. |
| Body Material | Steel |
| Color | Red |
| Dimensions | 42" x 19" x 16" |
| Drawer Color | Red |
| Drawer Finish | Powder Coated |
| Drawer Gauge | 19 ga. |
| Drawer Liner Material | EVA |
| Drawer Material | Steel |
| Drawer Range | 1 to 5 |
| Drawer Slide Features | Fully Extending |
| Drawer Slide Function | Auto Return, Ball Bearing, Fully Extending |
| Drawer Slide Type | Ball Bearing |
|---|---|
| Duty Rating | Heavy Duty |
| Finish | Powder Coat |
| Includes Drawer Liners | Yes |
| Largest Maximum Drawer Load Capacity | 110 lbs. |
| Load Capacity | 300 lbs. |
| Locking System | Keyed |
| Number Of Drawers | 3 |
| Number Of Handles | 2 |
| Number Of Keys Included | 2 |
| Overall Height | 16" |
| Smallest Maximum Drawer Load Capacity | 110 lbs. |
| Storage Capacity | 7203 cu. in. |
| Style | Intermediate Chest |
| Total Load Capacity | 300 lbs. |
| Total Storage Capacity | 7203 cu. in. |
| Width Range | 40" to 49" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 106.68 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 49.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)