-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Intermediate Chest |
|---|---|
| Body Color | Red |
| Body Finish | Powder Coated |
| Body Finish/color | Powder Coated Red |
| Body Gauge | 19 ga. |
| Body Material | Steel |
| Color | Red |
| Configuration | Center Bank- 22-5/8W x 14-13/16D, (2) 2H, (1) 2-15/16H |
| Depth | 17" , 26 3/8" |
| Drawer Capacity | 80 lbs. |
| Drawer Color | Red |
| Drawer Finish | Powder Coated |
| Drawer Gauge | 20 ga. |
| Drawer Liner Material | Polyethylene Foam |
| Drawer Load Rating | 80 lbs. |
| Drawer Material | Steel |
| Drawer Range | 1 to 5 |
| Drawer Slide Features | Fully Extending |
| Drawer Slide Function | Auto Return, Ball Bearing, Fully Extending |
| Drawer Slide Type | Ball Bearing |
| Drawer Slides | Ball Bearing |
| Duty Rating | Heavy Duty |
| Gauge | 22 ga. to 20 ga. |
|---|---|
| Handle Design | Folding Side |
| Height | 10 5/8" |
| Includes Drawer Liners | Yes |
| Largest Maximum Drawer Load Capacity | 110 lbs. |
| Load Rating | 240 lbs. |
| Locking System | Keyed |
| Material | Steel |
| Number Of Drawers | 3 |
| Number Of Handles | 2 |
| Number Of Keys Included | 2 |
| Overall Depth | 17" |
| Overall Height | 10 5/8" |
| Overall Width | 26 3/8" |
| Smallest Maximum Drawer Load Capacity | 110 lbs. |
| Storage Capacity | 2287 cu. in. |
| Style | Intermediate Chest |
| Total Load Capacity | 240 lbs. |
| Total Storage Capacity | 2287 cu. in. |
| Width | 17" , 26 3/8" |
| Width Range | Less Than 30" Wide |
| Height (cm) | 26.99 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 66.99 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.493 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)