-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Intermediate Chest |
|---|---|
| Body Color | Red |
| Body Finish | Powder Coated |
| Body Finish/color | Powder Coated Red |
| Body Gauge | 21 ga. |
| Body Material | Steel |
| Color | Red |
| Configuration | 22-3/8" W Center Bank: (4) 10-3/4" D x 1-15/16" H |
| Depth | 12 1/2" , 26 3/8" |
| Drawer Capacity | 55 lbs. |
| Drawer Color | Red |
| Drawer Finish | Powder Coated |
| Drawer Gauge | 24 ga. |
| Drawer Liner Material | EVA |
| Drawer Load Rating | 55 lbs. |
| Drawer Material | Steel |
| Drawer Range | 1 to 5 |
| Drawer Slide Function | Fully Extended Ball Bearing |
| Drawer Slide Type | Ball Bearing |
| Drawer Slides | Ball Bearing |
| Duty Rating | Light Duty |
| Finish | Powder Coat |
| Gauge | 24 ga. to 21 ga. |
|---|---|
| Handle Design | Plastic |
| Handle Material | Plastic |
| Height | 9 5/8" |
| Includes Drawer Liners | Yes |
| Largest Maximum Drawer Load Capacity | 55 lbs. |
| Lid Style | Lift Up |
| Load Rating | 165 lbs. |
| Locking System | Keyed |
| Material | Steel |
| Number Of Drawers | 3 |
| Number Of Handles | 2 |
| Number Of Keys Included | 2 |
| Overall Depth | 12 1/2" |
| Overall Height | 9 5/8" |
| Overall Width | 26 3/8" |
| Storage Capacity | 1348 cu. in. |
| Style | Intermediate Chest |
| Total Load Capacity | 165 lbs. |
| Total Storage Capacity | 1348 cu. in. |
| Width | 12 1/2" , 26 3/8" |
| Width Range | Less Than 30" Wide |
| Height (cm) | 24.45 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 66.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.77 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)