-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Battery Tester |
|---|---|
| Batteries Tested | 12/6V |
| Depth | 7 3/4" |
| Digital Display Screen Type | No Display |
| Display Size | 15cm |
| Display Type | Analog |
| Height | 12 1/2" |
| Includes | Instructions |
| Includes Tester Batteries | No |
| Load Amperage | 200A |
| Load Ranges | 200A |
| Manufacturer Warranty Length | 6 Months |
| Maximum Cold Cranking Amperage | 2000A |
| Maximum Input Voltage | 12V DC |
| Minimum Cold Cranking Amperage | 20A |
|---|---|
| Minimum Input Voltage | 6V DC |
| Number Of Test Leads | 2 |
| Overall Depth | 7 3/4" |
| Overall Height | 12 1/2" |
| Overall Width | 9" |
| Product Type | Battery Load Tester |
| Tester Batteries Included | No |
| Tester Battery Chemistry | Not Applicable |
| Tester Battery Size | Not Applicable |
| Tester Battery Voltage | Not Applicable |
| Tester Number Of Batteries Required | 0 |
| Voltage Range | 6-12V |
| Width | 9" |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 22.86 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)