-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Tester |
|---|---|
| Batteries Tested | 12V |
| Depth | 3 1/2" |
| Digital Display Screen Type | LED |
| Display Size | 4.1cm |
| Display Type | Digital |
| Height | 12 4/5" |
| Includes | Not Applicable |
| Includes Tester Batteries | No |
| Load Amperage | 125A |
| Load Ranges | 50-125A |
| Manufacturer Warranty Length | 1 yr. |
| Material | Steel |
| Max. Cold Cranking Amps | 999A |
| Maximum Input Voltage | 16V DC |
| Minimum Cold Cranking Amperage | 300A |
|---|---|
| Minimum Input Voltage | 8V DC |
| Number Of Test Leads | 2 |
| Overall Depth | 3 1/2" |
| Overall Height | 12 7/8" |
| Overall Width | 6 1/2" |
| Product Type | Battery Tester |
| Resolution | High |
| Tester Batteries Included | No |
| Tester Battery Chemistry | Not Applicable |
| Tester Battery Size | Not Applicable |
| Tester Battery Voltage | Not Applicable |
| Type | Digital |
| Voltage Range | 8-20V |
| Width | 6 1/2" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 9.14 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)