-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Tester |
|---|---|
| Batteries Tested | 12V |
| Depth | 4 1/2" |
| Digital Display Screen Type | No Display |
| Display Size | 12.7cm |
| Display Type | Analog |
| Height | 10 1/2" |
| Includes | Not Applicable |
| Includes Tester Batteries | No |
| Load Amperage | 500A |
| Load Ranges | 50-500A |
| Manufacturer Warranty Length | 1 yr. |
| Material | Steel |
| Maximum Cold Cranking Amperage | 1000A |
| Maximum Input Voltage | 16V DC |
|---|---|
| Minimum Cold Cranking Amperage | 0A |
| Number Of Test Leads | 2 |
| Overall Depth | 4 1/2" |
| Overall Height | 10 1/2" |
| Overall Width | 10 1/2" |
| Probe Material | Clamps |
| Product Type | Battery Tester |
| Tester Batteries Included | No |
| Tester Battery Chemistry | Not Applicable |
| Tester Battery Size | Not Applicable |
| Tester Battery Voltage | Not Applicable |
| Voltage Range | 12V |
| Width | 10 1/2" |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 28.96 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.3695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)