-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tool Bag |
|---|---|
| Basic Material | Polyester |
| Closure Type | Zipper |
| Color | Black |
| Handle Type | Pop Up Carrying |
| Includes Casters | Yes |
| Includes Keys | No |
| Interior Dimensions | 20" x 10" x 15" |
| Material | Polyester |
| Number Of Compartments | 21 |
| Number Of Inside Pockets | 15 |
|---|---|
| Number Of Keys Included | 0 |
| Number Of Outside Pockets | 6 |
| Number Of Pieces | 1 |
| Number Of Pockets | 21 |
| Overall Depth | 10" |
| Overall Height | 17 1/2" |
| Overall Width | 22" |
| Stackable | No |
| Typical Bag Or Tote Application | General Purpose |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 55.88 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.42 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)