-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wide-Mouth Tool Bag |
|---|---|
| Bag Style | Wide Mouth Tool Bag |
| Basic Material | Polyester |
| Closure Type | Zipper |
| Color | Black |
| Drain Holes | No |
| Features | Outside Pocket With Flap With Hook And Loop Closure |
| Grade | Grade 600D |
| Includes Laptop Pocket | No |
| Interior Dimensions | 12" L x 18" W x 13" H |
| Machine Washable | No |
| Material | Polyester |
| Material Weight | 611.8 kgf |
| Number Of Bags | 1 |
| Number Of Inside Pockets | 7 |
| Number Of Outside Pockets | 15 |
|---|---|
| Number Of Pieces | 1 |
| Number Of Pockets | 22 |
| Number Of Shoulder Straps | 1 |
| Overall Depth | 12 1/2" |
| Overall Width | 18" |
| Part Of A Modular System | No |
| Primary Application | General Purpose |
| Reinforced Bottom | Yes |
| Shape | Rectangle |
| Shoulder Strap Length | 53" |
| Shoulder Strap Width | 1 1/2" |
| Total Storage Capacity | 1.63 cu. ft. |
| Typical Bag Or Tote Application | General Purpose |
| Web Strap | Yes |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 45.72 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)