-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wide-Mouth Tool Bag |
|---|---|
| Bag Style | Wide Mouth Tool Bag |
| Basic Material | Polyester |
| Closure Type | Zipper |
| Color | Black |
| Drain Holes | No |
| Features | Double Wall Construction, Pockets With Flap With Hook And Loop Closure |
| Grade | Grade 600D |
| Includes Laptop Pocket | No |
| Interior Dimensions | 8" L x 16" W x 11" H |
| Machine Washable | No |
| Material | Polyester |
| Material Weight | 611.8 kgf |
| Number Of Bags | 1 |
| Number Of Inside Pockets | 10 |
| Number Of Outside Pockets | 11 |
| Number Of Pieces | 1 |
|---|---|
| Number Of Pockets | 21 |
| Number Of Shoulder Straps | 1 |
| Overall Depth | 8 1/4" |
| Overall Height | 11 1/2" |
| Overall Width | 16" |
| Part Of A Modular System | No |
| Primary Application | General Purpose |
| Reinforced Bottom | Yes |
| Shape | Rectangle |
| Shoulder Strap Length | 53" |
| Shoulder Strap Width | 1 1/2" |
| Total Storage Capacity | 1.34 cu. ft. |
| Typical Bag Or Tote Application | General Purpose |
| Web Strap | Yes |
| Height (cm) | 29.21 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 40.64 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)