-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brazing Filler Metals |
|---|---|
| Alloy Composition | 46% to 50% Copper, 9% to 11% Nickel, 0.25% Phosphorus, 0.05% Lead, 0.04% to 0.25% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc |
| Alloy Form | Rod |
| Alloy Type | Nickel Silver |
| Aws Classification | RBCUZN-D |
| Container | Tube |
| Container Type | Tube |
| Diameter | 3/32" |
| Finish/coating | Flux Coated |
| Flux Application | Flux Not Required |
| For Joining | Carbides To Copper, Carbides To Nickel, Carbides To Stainless Steel, Carbides To Steel, Copper To Nickel, Copper To Stainless Steel, Copper To Steel, Nickel To Stainless Steel, Nickel To Steel, Stainless Steel To Stainless Steel, Stainless Steel To Steel |
| Length | 36" |
| Liquidus | 1715°F |
|---|---|
| Material | Filler Metal |
| Maximum Brazing Temperature | 1800°F |
| Minimum Brazing Temperature | 1720°F |
| Overall Length | 36" |
| Process | Brazing |
| Series | RBCUZN-D Series |
| Silver Content | 0% |
| Solidus | 1690°F |
| Standards | Aws A5.8 |
| Tensile Strength | 70 ksi |
| Yield Strength | Not Rated |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 3.81 |
| HS Code | 7408290000 |
|---|---|
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)