-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brazing Filler Metals |
|---|---|
| Alloy Composition | 7% to 7.5% Phosphorus, 0.15% Other, 0% Silver, Balance Copper |
| Alloy Form | Rod |
| Alloy Type | Phos Copper |
| Aws Classification | BCUP-2 |
| Container | Tube |
| Container Type | Tube |
| Diameter | 1/8" x 1/2" |
| Finish/coating | Bare |
| Flux Application | Flux Required For Brass To Brass, Flux Required For Brass To Copper, Self-Fluxing For Copper To Copper |
| For Joining | Brass to Brass, Brass to Copper, Copper to Copper |
| Length | 20" |
| Liquidus | 1460°F |
|---|---|
| Material | Filler Metal |
| Maximum Brazing Temperature | 1550°F |
| Minimum Brazing Temperature | 1350°F |
| Overall Diameter | 1/8" |
| Overall Length | 20" |
| Process | Brazing |
| Series | BCUP-2 Series |
| Silver Content | 0% |
| Solidus | 1310°F |
| Standards | Aws A5.8 |
| Type | 0% Silver |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 2.54 |
| HS Code | 7407290090 |
|---|---|
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)