-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Cuts | No |
| Handle Material | TPR |
|---|---|
| Handle Type | TPR |
| Overall Length | 9" |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 23.11 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)