-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Crimper Style | Hexagon Crimper |
| Crimping Capacity | 1/0 AWG, 2 AWG, 2/0 AWG, 3 AWG, 3/0 AWG, 4/0 AWG, 5 AWG, 7 AWG |
| Cuts | No |
| For Connector Type | Compression Lugs, Compression Splices |
| For Terminal Type | Uninsulated |
| Grip Material | Rubber |
| Grip Style | Deluxe Cushion |
| Handle Material | Rubber |
| Handle Type | Rubber |
| Includes Crimping Die | No |
|---|---|
| Includes Wire Cutter | No |
| Includes Wire Stripper | No |
| Insulated | No |
| Maximum Crimping Capacity - Copper Lug | 4/0 AWG |
| Maximum Crimping Force | Not Rated |
| Minimum Crimping Capacity - Copper Lug | 7 AWG |
| Non-sparking | No |
| Overall Length | 25" |
| Primary Crimping Application | Electrical Wire And Cable |
| Tether Ready | No |
| replacement die part no. | None |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 21.59 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.5225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)