-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Crimper Style | Crimper |
| Cuts | No |
| For Connector Type | RJ 11, RH 12, RH 45 |
| Grip Style | Deluxe Cushion |
|---|---|
| Handle Type | Polypropylene |
| Includes Crimping Die | No |
| Insulated | No |
| Overall Length | 7 1/2" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 11.68 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)