-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lift Table |
|---|---|
| Length | 16" |
| Load Capacity | 200 lbs. |
| Material | Steel |
| Max. Lifting Height | 40" |
| Min. Lifting Height | 24" |
| Overall Height | 40" |
| Overall Length | 16" |
|---|---|
| Overall Width | 16" |
| Platform Length | 16" |
| Platform Width | 16" |
| Powered By | Hydraulic Foot Operated |
| Wheel Material | Rubber |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)