-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lift Table |
|---|---|
| Battery Voltage | AC/DC |
| Brake Type | Floor Lock |
| Caster Dia. | 5" |
| Caster Material | Steel |
| Caster Wheel Dia. | 5" |
| Charger Type | On-Board |
| Cord Length | 6 ft. |
| Fluid Type | AW32 |
| Frame Material | Steel |
| Includes | Floor Locks |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift, Manual Push |
| Lift Table Item | Lift Table |
| Lift Table Platform Style | Fixed |
| Lifting Height Per Pump | 1/2" |
| Load Capacity | 2000 lbs. |
| Lowered Height | 30" |
| Material | Steel |
| Max. Lifting Height | 48" |
| Maximum Lifting Height | 48" |
| Min. Lifting Height | 30" |
| Minimum Lifting Height | 30" |
|---|---|
| Mobile/stationary | Mobile |
| Number Of Lifting Posts | 1 |
| Number Of Posts | 2 |
| Operation | Manual |
| Overall Height | 30" |
| Overall Length | 30" |
| Overall Lxwxh | 30" x 20" x 30" |
| Overall Width | 20" |
| Platform Gauge | 10 ga. |
| Platform Length | 30" |
| Platform Lxw | 30" x 20" |
| Platform Material | Steel |
| Platform Type | Solid |
| Platform Width | 20" |
| Powered By | Foot Operated Or Battery |
| Raised Height | 48" |
| Wheel Configuration | 2 Swivel, 2 Rigid With Floor Lock |
| Wheel Dia. | 5" |
| Wheel Material | Steel |
| Wheel Type | Solid |
| Wheel/tread Material | Steel |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 50.8 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 96.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)