-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lift Table |
|---|---|
| Caster Dia. | 5" |
| Caster Wheel Dia. | 5" |
| Load Capacity | 2000 lbs. |
| Lowered Height | 30" |
| Material | Steel |
| Max. Lifting Height | 48" |
| Min. Lifting Height | 30" |
| Number Of Posts | 4 |
| Overall Height | 48" |
|---|---|
| Overall Length | 48" |
| Overall Width | 30" |
| Platform Length | 48" |
| Platform Width | 30" |
| Powered By | Foot Operated Or Battery |
| Raised Height | 48" |
| Wheel Dia. | 5" |
| Wheel Material | Steel |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 76.2 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)