-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Winch Lift Truck |
|---|---|
| Base | Counterbalance Straddle |
| Base Type | Counter-Balance Straddle |
| Capacity | 400 lbs. |
| Fork Length | 22 1/2" |
| Fork Width | 4" |
| Lifting Height Max. | 120" |
| Load Capacity | 400 lbs. |
| Load Center | 11.25" |
| Lowered Height Range | 2" to 25" |
|---|---|
| Material | Aluminum, Steel |
| Max. Lift Range | 98" to 120" |
| Min. Lifting Height | 2" |
| Overall Depth | 47" |
| Overall Height | 68" |
| Overall Length | 47" |
| Overall Width | 29" |
| Powered By | Hand Winch |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 73.66 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 177.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)