-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Winch Lift Truck |
|---|---|
| Base | Adjustable Straddle |
| Base Inside Width | 21.5" to 36" |
| Base Material | Steel And Aluminum |
| Base Outside Width | 29" to 44" |
| Base Type | Adjustable Straddle |
| Capacity | 350 lbs. |
| Caster Brake Type | Face Contact Brake |
| Caster Wheel Bearings | Roller |
| Caster Wheel Type | Swivel |
| Caster/wheel Configuration | (2) Swivel Casters |
| Features | Top Of Frame Rollers Facilitates Laying Truck Horizontal For Transport, Winch Crank Handle Locks To Secure Carriage |
| Fork Length | 22 1/2" |
| Fork Type | Invertible |
| Fork Width | 4" |
| Lift Control | Hand Winch |
| Lift Mechanism | Cable |
| Lifting Height Max. | 142" |
| Load Capacity | 350 lbs. |
|---|---|
| Load Center | 11.25" |
| Lowered Height Range | 1.25" to 21.25" |
| Material | Aluminum, Steel |
| Max. Lift Range | 120" to 142" |
| Maximum Lifting Height | 142 |
| Min. Lifting Height | 2" |
| Minimum Lifting Height | 1 1/4" |
| Operation | Manual |
| Overall Depth | 43" |
| Overall Height | 79" |
| Overall Height With Forks Lowered | 68" |
| Overall Height With Forks Raised | 142" |
| Overall Length | 43" |
| Overall Width | 29" |
| Powered By | Hand Winch |
| Width Across Forks | 4" |
| Width Between Forks | 0" to 12.875" |
| Height (cm) | 200.66 |
|---|---|
| Length (cm) | 109.22 |
| Width (cm) | 73.66 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 79.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)