-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Container Features | Compact |
| Container Type | Plastic Case |
| Drive Size | 1/4" |
| Features | Ratchet With Bits |
| Finish | Chrome |
| For Screw Type | Hex, Phillips, Slotted, Square, Torx |
| Head Movement | Fixed |
| Head Style | Pear |
| Impact Rated | No |
| Insert Length | 1" |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE, Torx |
|---|---|
| Min. Arc Swing | 6° |
| Non-sparking | No |
| Number Of Geared Teeth | 61 |
| Number Of Pieces | 7 |
| Overall Length | 3 17/32" |
| Replaceable Insert | Yes |
| Reversible | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | #1, #2, #3, 1/4", 1/8", 3/16", 3/32", 5/32", T10, T15, T20, T25, T30, T40 |
| Tip Style | Hex, Phillips, Slotted, Square, Torx |
| Tip Type | Hex, Phillip, Slotted, Square, Tamper Resistant Torx, Torx |
| Height (cm) | 17 |
|---|---|
| Length (cm) | 8.5 |
| Width (cm) | 3.5 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.432 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)