-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Drive Size | 3/8" |
| Finish | Satin |
| Head Movement | Flexible |
| Head Style | Round |
| Material | Alloy Steel, Plastic |
| Min. Arc Swing | 5° |
|---|---|
| Number Of Geared Teeth | 72 |
| Overall Length | 7 1/2" |
| Reversible | Yes |
| Tether Capable | Not Tether Capable |
| Height (cm) | 4 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 4 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)