-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Drive Size | 1/4" |
| Finish | Chrome Plated |
| Head Movement | Fixed |
| Head Style | Pear |
| Material | Steel |
| Min. Arc Swing | 6° |
|---|---|
| Number Of Geared Teeth | 60 |
| Overall Length | 3.531" |
| Reversible | Yes |
| Tether Capable | Not Tether Capable |
| Height (cm) | 1.6 |
|---|---|
| Length (cm) | 8.97 |
| Width (cm) | 6 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)