-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Communication Card |
|---|---|
| Ac Line Option | Non Switched |
| Accessories | RS232 Module |
| Application | General Purpose , Variable Speed Drive |
| Braking | Dynamic |
| Direction Controls | Forward/Stop/Reverse |
| Efficiency Type | IE1 (Standard), IE2 (High Efficiency), IE3 (Premium) |
| Enclosure Nema Rating | Dripproof, Open Dripproof, Open, OPSB |
| Encoder Input | Optional |
| Environment | Panel Mount |
| Frequency | 50/60 Hz |
| Input Phase | 3 |
| Input Voltage | 380-460V AC |
| Ip Enclosure Rating | IP20 |
| Nema Frame | NEMA 364-5TS |
|---|---|
| Nema Mount | With Base |
| Output Amps | 2.6A |
| Output Hp | 60 hp |
| Output Kw | 1-1.9 kW |
| Output Phase | 3 |
| Output Rpm | 1300-1800 RPM |
| Output Voltage | 380-460V AC |
| Rfi Filter Option | None |
| Series | CFW500-G1 Series |
| Type | Piece |
| Complement | CFW500-CRS232 |
| Language | Portuguese, English, Spanish |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)