-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Card |
|---|---|
| Accessories | RS485 Module |
| Application | Variable Speed Drive , Washdown Stainless |
| Body Design | Rolled Stainless Steel |
| Communication Port | MiniB-USB |
| Connection Type | RS-485 |
| Ct Speed Range | 2:1 |
| Efficiency | 86.5% |
| Enclosure Iec | IP56 |
| Enclosure Nema Rating | Totally Enclosed Fan Cooled |
| For Use With | WEG CFW100 Series AC Drives |
| Inverter Rating | Inverter Duty |
| Mounting Arrangement | F1 |
| Nema Frame | NEMA 145TC |
| Nema Mount | C Face No Base |
|---|---|
| Number Of Ports | 1 |
| Number Of Terminal Pins | 5 |
| Output Hp | 3 hp |
| Output Kw | 2.2 kW |
| Output Rpm | 3455 RPM |
| Port Speed(s) | Up to 38.4K baud |
| Series | CFW100 Series , CFW100-G1/G2 Series |
| Service Factor | 1.15 |
| Voltage | 230/460V AC |
| Complement | CFW100-CRS485 |
| Language | Without |
| Type | Piece |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)