-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Card |
|---|---|
| Accessories | USB Module |
| Application | Variable Speed Drive |
| Communication Port | MiniB-USB |
| For Use With | WEG CFW100 Series AC Drives |
| Number Of Ports | 1 |
| Port Speed(s) | Up to 38.4K baud |
|---|---|
| Series | CFW100 Series , CFW100-G1/G2 Series |
| Type | Piece |
| Complement | CFW100-CUSB |
| Language | Without |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)