-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Duty Cycle | Continuous |
| Efficiency | 50% |
| Efficiency @ 100% | 91.7% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Flange | C |
| Frame | 213/5T , 215TC |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 9.92A |
| Hp | 10 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Length Less Shaft | 16 1/8" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1765 RPM |
| Nema Design | None |
| No Load Amps | 4.52A |
| No. Of Speeds | 1 |
| Noise | 58 dBA |
| Nominal Efficiency | 91.7% |
| Number Of Poles | 4 |
| Overall Length | 19 1/2" |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.83 |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 3/8" |
| Shaft Length | 3 3/8" |
| Synchronous Speed | 1800 RPM |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 29.4 lbs.-ft. |
|---|---|
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 575V |
| Warranty | 3 yrs. |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Bearing Cap | Yes |
| Breakdown Torque | 295% |
| Cold Locked Rotor Time | 30s |
| Connection Cables Quantity | 6 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 17s |
| Impregnation Method | Dip And Bake Polyester |
| L. R. Amperes | 64.9A |
| Locked Rotor Torque | 240% |
| Lrc | 6.4x(Code H) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Moment Of Inertia (j) | 1.51 lbs.-sq. ft. |
| Motor Thermal Protection | None |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 4 |
| Noise Level | 58 dBA |
| Output Rating | 7.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Current | 10.1A |
| Rated Speed | 1765 RPM |
| Rated Torque | 29.8 lbs.-ft. |
| Rated Voltage | 575V |
| Rotation | CW And CCW |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 1.94% |
| Standard Logo | sae.png |
| Standards | CE, CSA, NOM, UL |
| Starting Method | Direct On Line |
| Temperature Rise | 80 K |
| Terminal Block | Without |
| Tropicalized Painting | Without |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 49.57 |
| Width (cm) | 45.72 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 39.69 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)