-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Composition | Cast Iron |
| Efficiency | 50% |
| Efficiency @ 100% | 82.5% |
| Enclosure Type | Tefc |
| Frame | 286T |
| Full Load Amps | 13.9/27.8-30.7A |
| Hp | 10 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| No Load Amps | 4.5/9A |
| Noise | 54 dBA |
| Number Of Poles | 8 |
| Output Hp | 10 hp |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.82 |
| Rpm | 830 RPM |
| Service Factor | 1 |
| Torque | 62.4 lbs.-ft. |
| Voltage | 208-230/460V |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | Yes |
| Breakdown Torque | 0% |
| Cold Locked Rotor Time | 36s |
| Connection Cables Quantity | 12 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | D |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Flange | Without |
|---|---|
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 20s |
| Impregnation Method | Dip And Bake Polyester |
| L. R. Amperes | 176-159/79.5A |
| Locked Rotor Torque | 310% |
| Lrc | 5.8x(Code H) |
| Main Terminal Box Hole | 1 1/2" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Moment Of Inertia (j) | 6.12 lbs.-sq. ft. |
| Mounting | Foot-Mounted, F-2 |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 8 |
| Noise Level | 54 dBA |
| Output Rating | 7.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Current | 30.3-27.4/13.7A |
| Rated Speed | 830 RPM |
| Rated Torque | 63.3 lbs.-ft. |
| Rated Voltage | 208-230/460V |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 7.78% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| Synchronous Speed | 900 RPM |
| Temperature Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Right Position |
| Tropicalized Painting | Without |
| Weight (kg) | 171.9 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)